Cermet Turning Insert, Diamond, DCMT21.51 / DCMT070204, for Steel

  • Mfr # 260353 CU7010

  • Zoro # G814822543


product price: $7.89
/ea
Sold in multiples of 10 for $78.90

Key Features

Cutting Depth
0.2 mm
Tolerance
Stainless Steel
Insert Material
Cermet
Cutting Conditions
Continuous
Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260353 CU7010
Zoro #
G814822543
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
1.75 mm
Min. Cutting Depth (ap min)
0.25 mm
Corner Radius
0.4 mm
Insert Thickness
1.5 mm

Details

Tolerance
Stainless Steel
Insert Material
Cermet
Cutting Conditions
Continuous
Coating
Uncoated
Insert Shape
55 Degrees Diamond
Insert Style
DCMT
ISO Number
DCMT 070204
Insert Application
Finishing
Item
Indexable Insert for Turning
Workpiece Material
Steel
Grade
CU7010
No. of Edges
2
Inscribed Circle
2
Secondary Application
Stainless Steel
Chip-Breaker
SS

Description

DC.T 070204 CU7010 Grade: CU7010 Chip breaker: SS Tolerance: M Cutting depth ap: 0.2 1.5 mm Feed f: 0.05 0.2 mm/rev. Cutting speed vc main application: 90 210 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.