Cermet Turning Insert, Diamond, DCMT32.51 / DCMT11T304, for Steel

  • Mfr # 260462 CB7010

  • Zoro # G614822774


product price:  $11.79
/ea
Sold in multiples of 10 for $117.90

Key Features

Cutting Depth
0.2 mm
No. of Edges
2
ISO Number
DCMT 11T304
Insert Shape
55 Degrees Diamond
Cutting Conditions
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260462 CB7010
Zoro #
G614822774
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
2.75 mm
Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2.5 mm

Details

No. of Edges
2
ISO Number
DCMT 11T304
Insert Shape
55 Degrees Diamond
Cutting Conditions
Continuous
Secondary Application
Stainless Steel
Insert Material
Cermet
Grade
CB7010
Insert Application
Roughing-Finishing
Workpiece Material
Steel
Inscribed Circle
3
Tolerance
Stainless Steel
Item
Indexable Insert for Turning
Insert Style
DCMT
Chip-Breaker
SM

Description

DC.T 11T304 CB7010 Grade: CB7010 Chip breaker: SM Tolerance: M Cutting depth ap: 0.2 2 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 90 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.