Shop GARANT
See all product information
Create Account
Circular Mill for Polygon Milling Inserts, Steel with Thread, 22-37mm Min Diameter
- Mfr # 217253 27/M10
- Zoro # G916286779
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Overall Length
22.6 mm
Material - Machining
With Thread Steel
Hole Dia.
16 mm
Tool Exchange
PowerCard
Coolant Through
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217253 27/M10
- Zoro #
- G916286779
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circular mills
- Material - Machining
- With Thread Steel
- Tool Exchange
- PowerCard
- Coolant Through
- Yes
- Overhang
- 18 mm
- Shank Type
- with thread
- Application For Type of Drilling
- Blind hole and through hole
- Correction Profile
- M36
- For Insert Type
- P26
- Application
- Internal and external
Dimensions
- Overall Length
- 22.6 mm
- Hole Dia.
- 16 mm
- Smallest Hole Diameter
- 22 - 37 mm
- Thread Depth
- 18 mm
- Max. Cutting Depth
- 9.5 mm
- Thread Size M
- M10 mm
- Dia/Thread Size
- 27 mm/M10
- Internal Diameter
- 18 mm
Description
Note: The actual groove depth Smax is calculated as follows: D-d1 / 2. Tool exchange: PowerCard Through-coolant: yes smallest holeD: 22 - 37 mm Thread size M: M10 mm for insert type: P26 Internald1: 18 mm maximum cutting depth Smax: 9.5 mm Overhang L1: 18 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.