Shop GARANT
See all product information
Create Account
Circular Mill for Polygon Milling Inserts, Steel with Thread, 14-22mm Min Diameter
- Mfr # 217253 18/M6
- Zoro # G516286773
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18.5 mm
Material - Machining
With Thread Steel
For Insert Type
P16
Thread Size M
M6 mm
Hole Dia.
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217253 18/M6
- Zoro #
- G516286773
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circular mills
- Material - Machining
- With Thread Steel
- For Insert Type
- P16
- Application For Type of Drilling
- Blind hole and through hole
- Shank Type
- with thread
- Correction Profile
- M20
- Coolant Through
- Yes
- Overhang
- 15 mm
- Tool Exchange
- PowerCard
- Application
- Internal and external
Dimensions
- Overall Length
- 18.5 mm
- Dia/Thread Size
- 18 mm/M6
- Thread Size M
- M6 mm
- Hole Dia.
- 16 mm
- Max. Cutting Depth
- 5.5 mm
- Smallest Hole Diameter
- 14 - 22 mm
- Internal Diameter
- 11 mm
- Thread Depth
- 15 mm
Description
Note: The actual groove depth Smax is calculated as follows: D-d1 / 2. Tool exchange: PowerCard Through-coolant: yes smallest holeD: 14 - 22 mm Thread size M: M6 mm for insert type: P16 Internald1: 11 mm maximum cutting depth Smax: 5.5 mm Overhang L1: 15 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.