Shop GARANT
See all product information
Create Account
Circular Mill for Polygon Milling Inserts, Steel with Thread, 9.6-11.7mm Min Diameter
- Mfr # 217253 12/M5
- Zoro # G216129493
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13.5 mm
Material - Machining
With Thread Steel
Application For Type of Drilling
Blind hole and through hole
For Insert Type
P12
Thread Depth
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217253 12/M5
- Zoro #
- G216129493
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circular mills
- Material - Machining
- With Thread Steel
- Application For Type of Drilling
- Blind hole and through hole
- For Insert Type
- P12
- Overhang
- 10 mm
- Shank Type
- with thread
- Coolant Through
- Yes
- Tool Exchange
- PowerCard
- Application
- Internal and external
Dimensions
- Overall Length
- 13.5 mm
- Thread Depth
- 10 mm
- Thread Size M
- M5 mm
- Dia/Thread Size
- 12 mm/M5
- Smallest Hole Diameter
- 9.6 - 11.7 mm
- Max. Cutting Depth
- 1.1 mm
- Hole Dia.
- 16 mm
- Internal Diameter
- 9.5 mm
Description
Note: The actual groove depth Smax is calculated as follows: D-d1 / 2. Tool exchange: PowerCard Through-coolant: yes smallest holeD: 9.6 - 11.7 mm Thread size M: M5 mm for insert type: P12 Internald1: 9.5 mm maximum cutting depth Smax: 1.1 mm Overhang L1: 10 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.