Shop GARANT
See all product information
Create Account
Circular Mill for Triangular Inserts, Carbide, 10.6mm Min Diameter
- Mfr # 217405 11XL
- Zoro # G116129494
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Overall Length
77.66 mm
Coolant Through
Yes
End Mill Application
Blind hole and through hole
Application
Internal and external
Shank Diameter
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217405 11XL
- Zoro #
- G116129494
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circular mills
- Coolant Through
- Yes
- End Mill Application
- Blind hole and through hole
- Application
- Internal and external
- Shank Type
- cylindrical
- Material
- Carbide
- Dia
- 11XL
- Tool Exchange
- PowerCard
- For Insert Type
- 3
Dimensions
- Overall Length
- 77.66 mm
- Shank Diameter
- 8 mm
- Thread Depth
- 40 mm
- Internal Diameter
- 8 mm
- Max. Cutting Depth
- 1.25 mm
- Hole Dia.
- 16.2 mm
- Smallest Hole Diameter
- 10.6 mm
Description
Version: No. 217400 sizes 8 and 11 as well as No. 217405 size 11L without internal cooling. Tool exchange: PowerCard Through-coolant: yes for insert type: 03 smallest holeD: 10.6 mm Internald1: 8 mm maximum cutting depth Smax: 1.25 mm Overall length Ltot: 77.66 mm ShankDs h6: 8 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.