Circular Mill for Triangular Inserts, Steel, 17.5mm Min Diameter
- Mfr # 217400 20
- Zoro # G316129492
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Overall Length
74.05 mm
Material - Machining
Steel
Shank Dia.
12 mm
Tool Exchange
PowerCard
Smallest Hole Diameter
17.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 217400 20
- Zoro #
- G316129492
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 74.05 mm
- Shank Dia.
- 12 mm
- Smallest Hole Diameter
- 17.5 mm
- Hole Dia.
- 16 mm
- Internal Diameter
- 12.2 mm
- Max. Cutting Depth
- 2.6 mm
Details
- Item
- Circular mills
- Material - Machining
- Steel
- Tool Exchange
- PowerCard
- Coolant Through
- Yes
- For Insert Type
- 2
- Overhang
- 28.7 mm
- Application For Type of Drilling
- Blind hole and through hole
- Shank Type
- Weldon
- Type
- 20
- Correction Profile
- M30
- Application
- Internal and external
Description
Version: No. 217400 sizes 8 and 11 as well as No. 217405 size 11L without internal cooling. Tool exchange: PowerCard Through-coolant: yes for insert type: 02 smallest holeD: 17.5 mm Internald1: 12.2 mm maximum cutting depth Smax: 2.6 mm Overhang L1: 28.7 mm Overall length Ltot: 74.05 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.