Circular Mill for Triangular Inserts, Steel, 7.9mm Min Diameter
- Mfr # 217400 8
- Zoro # G016129501
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Overall Length
57.2 mm
Material - Machining
Steel
Shank Dia.
10 mm
Shank Type
Weldon
For Insert Type
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 217400 8
- Zoro #
- G016129501
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 57.2 mm
- Shank Dia.
- 10 mm
- Internal Diameter
- 7.1 mm
- Smallest Hole Diameter
- 7.9 mm
- Max. Cutting Depth
- 0.35 mm
Details
- Item
- Circular mills
- Material - Machining
- Steel
- Shank Type
- Weldon
- For Insert Type
- 4
- Type
- 8
- Tool Exchange
- PowerCard
- Overhang
- 17.2 mm
Description
Version: No. 217400 sizes 8 and 11 as well as No. 217405 size 11L without internal cooling. Tool exchange: PowerCard for insert type: 04 smallest holeD: 7.9 mm Internald1: 7.1 mm maximum cutting depth Smax: 0.35 mm Overhang L1: 17.2 mm Overall length Ltot: 57.2 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.