CNC Machine Cleaning Fan, for Automated Chip Removal, Diameter: 260mm

  • Mfr # 358950 260

  • Zoro # G916296853


product price: $242.99
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
358950 260
Zoro #
G916296853
UPC #
-
Country of Origin
United States

Description

Robust design. Opening and closing the vane by the speed of the spindle. Marked ends to the vanes, for optimum visibility. For installation in any toolholder with through-coolant capability. The machine must be started at 2000 rpm and slowly increased to 5000 rpm - 8000 rpm. Advantage: Efficient cleaning of clamping equipment, workpieces and work tables. Removal of accumulated chips and blowing out pockets of water. Perfect complement to the automated work process. Optional extras: Spare cleaning propeller No. 358951 1 and 4. Shank Dia: 20 mm Speed range: 5000 8000 min-1