Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copy Mill, with Bore, for RD. Inserts, 125mm Diameter, 10 Inserts

  • Mfr # 212145 125/10

  • Zoro # G716120167


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Overall Length
63 mm
Number of Teeth
10
Cutting Dia.
125 mm
Insert Screw
219805 (15IP; 3.8 Nm)
Cutting Angle
15 – 27°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212145 125/10
Zoro #
G716120167
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
63 mm
Cutting Dia.
125 mm
Mounting Bore Dia.
40 mm
Free length
63 mm
Diameter 3
113 mm
Ramping Length for αmax
109.94 mm

Details

Number of Teeth
10
Insert Screw
219805 (15IP; 3.8 Nm)
Item
Copy mill
Cutting Angle
15 – 27°
Milling head suitable for insert shape
Round
Approach Angle
15 – 27°
Circular Interpolation Milling - Dmax
248 mm
Circular Interpolation Milling - Dmin
238 mm
Ramping Angle
0.44°
Axial Rake Angle
0°
Fz Helix
0.7
Dia/No. of Cutting Edges
125 mm/10
Tool Exchange
PowerCard
Circular interpolation milling ap
2.5 mm
Coolant Through
Yes
Shank Type
with bore

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning as the cutting edge wears. Attention: Retaining screws and retaining washers should not be used for inserts with positive geometry. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2.5 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 10D3: 113 mm Overall length Ltot: 63 mm Mounting bore : 40 mm Circular interpolation millingDmin: 238 mm Circular interpolation millingDmax: 248 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.