Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copy Mill, with Bore, for RD. Inserts, 42mm Diameter, 6 Inserts

  • Mfr # 212125 42/6

  • Zoro # G716120150


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 mm
Cutting Dia.
42 mm
Insert Screw
219804 (15IP; 3.8 Nm)
Cutting Angle
15 – 30°
Number of Teeth
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
212125 42/6
Zoro #
G716120150
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40 mm
Cutting Dia.
42 mm
Ramping Length for αmax
29.45 mm
Free length
40 mm
Mounting Bore Dia.
16 mm
Diameter 3
32 mm

Details

Insert Screw
219804 (15IP; 3.8 Nm)
Cutting Angle
15 – 30°
Number of Teeth
6
Item
Copy mill
Ramping Angle
1.36°
Tool Exchange
PowerCard
Fz Helix
0.7
Axial Rake Angle
Coolant Through
Yes
Dia/No. of Cutting Edges
42 mm/6
Milling head suitable for insert shape
Round
Shank Type
with bore
Approach Angle
15 – 30°
Circular Interpolation Milling - Dmin
74 mm
Circular interpolation milling ap
2 mm
Circular Interpolation Milling - Dmax
82 mm

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 6D3: 32 mm Overall length Ltot: 40 mm Mounting bore : 16 mm Circular interpolation millingDmin: 74 mm Circular interpolation millingDmax: 82 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.