Zoro Homepage

Copy Mill, with Bore, for RD. Inserts, 42mm Diameter, 6 Inserts

  • Mfr # 212130 42/6

  • Zoro # G516120190


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219804 (15IP; 3.8 Nm)
Cutting Angle
15 – 30°
Number of Teeth
6
Cutting Dia.
42 mm
Overall Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212130 42/6
Zoro #
G516120190
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
42 mm
Overall Length
40 mm
Diameter 3
32 mm
Free length
40 mm
Mounting Bore Dia.
16 mm

Details

Insert Screw
219804 (15IP; 3.8 Nm)
Item
Copy mill
Cutting Angle
15 – 30°
Number of Teeth
6
Axial Rake Angle
Coolant Through
Yes
Milling head suitable for insert shape
Round
Dia/No. of Cutting Edges
42 mm/6
Approach Angle
15 – 30°
Shank Type
with bore
Tool Exchange
PowerCard
Fz Helix
0.7

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Vibration reduction and soft cutter edge entry due to 7 deg. positive setting of the indexable inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 6D3: 32 mm Overall length Ltot: 40 mm Mounting bore : 16 mm suitable indexable insert: RD..1003 Pack of insert screws: 219804 15IP- 3.8 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.