Zoro Homepage

Copy Mill, with Bore, for RD. Inserts, 48mm Diameter, 4 Inserts

  • Mfr # 212145 48/4

  • Zoro # G916120134


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
48 mm
Overall Length
50 mm
Number of Teeth
4
Cutting Angle
15 – 27°
Insert Screw
219805 (15IP; 3.8 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212145 48/4
Zoro #
G916120134
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
48 mm
Overall Length
50 mm
Mounting Bore Dia.
22 mm
Ramping Length for αmax
32.94 mm
Diameter 3
36 mm
Free length
50 mm

Details

Item
Copy mill
Number of Teeth
4
Cutting Angle
15 – 27°
Insert Screw
219805 (15IP; 3.8 Nm)
Circular Interpolation Milling - Dmin
84 mm
Circular Interpolation Milling - Dmax
94 mm
Tool Exchange
PowerCard
Ramping Angle
1.46°
Shank Type
with bore
Coolant Through
Yes
Axial Rake Angle
0°
Dia/No. of Cutting Edges
48 mm/4
Milling head suitable for insert shape
Round
Approach Angle
15 – 27°
Circular interpolation milling ap
2.5 mm
Fz Helix
0.7

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning as the cutting edge wears. Attention: Retaining screws and retaining washers should not be used for inserts with positive geometry. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2.5 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D3: 36 mm Overall length Ltot: 50 mm Mounting bore : 22 mm Circular interpolation millingDmin: 84 mm Circular interpolation millingDmax: 94 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.