Zoro Homepage

Copy Mill, with Bore, for RD. Inserts, 66mm Diameter, 6 Inserts

  • Mfr # 212145 66/6

  • Zoro # G016120195


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
6
Insert Screw
219805 (15IP; 3.8 Nm)
Cutting Angle
15 – 27°
Cutting Dia.
66 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212145 66/6
Zoro #
G016120195
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
66 mm
Overall Length
50 mm
Mounting Bore Dia.
27 mm
Ramping Length for αmax
50.94 mm
Free length
50 mm
Diameter 3
54 mm

Details

Number of Teeth
6
Insert Screw
219805 (15IP; 3.8 Nm)
Item
Copy mill
Cutting Angle
15 – 27°
Circular Interpolation Milling - Dmax
130 mm
Axial Rake Angle
Circular Interpolation Milling - Dmin
120 mm
Dia/No. of Cutting Edges
66 mm/6
Approach Angle
15 – 27°
Circular interpolation milling ap
2.5 mm
Shank Type
with bore
Fz Helix
0.7
Ramping Angle
0.94°
Coolant Through
Yes
Milling head suitable for insert shape
Round
Tool Exchange
PowerCard

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning as the cutting edge wears. Attention: Retaining screws and retaining washers should not be used for inserts with positive geometry. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2.5 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 6D3: 54 mm Overall length Ltot: 50 mm Mounting bore : 27 mm Circular interpolation millingDmin: 120 mm Circular interpolation millingDmax: 130 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.