
Copy Mill, with Threaded Shank, for RD. Inserts, 42mm Diameter, 4 Inserts
Mfr # 212160 42/4
Zoro # G516120176
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
42 mm
Number of Teeth
4
Cutting Angle
15 – 27°
Insert Screw
219805 (15IP; 3.8 Nm)
Overall Length
42 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
212160 42/4
Zoro #
G516120176
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
42 mm
Overall Length
42 mm
Diameter 3
30 mm
Diameter 2
28.7 mm
Diameter 1
17 mm
Free length
42 mm
Details
Item
Copy mill
Number of Teeth
4
Cutting Angle
15 – 27°
Insert Screw
219805 (15IP; 3.8 Nm)
Axial Rake Angle
7°
Dia/No. of Cutting Edges
42 mm/4
Fz Helix
0.7
Approach Angle
15 – 27°
Coolant Through
Yes
Mounting Thread
M16
Shank Type
with threaded shank
Tool Exchange
PowerCard
Milling head suitable for insert shape
Round
Description
Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning as the cutting edge wears. Vibration reduction and soft cutter edge entry due to 7 deg. positive setting of the indexable inserts. Attention: Retaining screws and retaining washers should not be used for inserts with positive geometry. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2.5 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 4D1 h6: 17 mmD2: 28.7 mmD3: 30 mm Overall length Ltot: 42 mm Mounting thread M: M16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.