Zoro Homepage

Copy Mill, with Weldon Shank, for RD. Inserts, 16mm Diameter, 2 Inserts

  • Mfr # 212090 16L

  • Zoro # G216120148


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
15 – 28°
Insert Screw
219803 (8IP; 1.2 Nm)
Cutting Dia.
16 mm
Overall Length
135 mm
Number of Teeth
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212090 16L
Zoro #
G216120148
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
16 mm
Overall Length
135 mm
Shank Dia.
20 mm
Ramping Length for αmax
7.23 mm
Diameter 3
9 mm

Details

Cutting Angle
15 – 28°
Insert Screw
219803 (8IP; 1.2 Nm)
Item
Copy mill
Number of Teeth
2
Axial Rake Angle
Ramping Angle
3.89°
Fz Helix
1
Circular interpolation milling ap
1.5 mm
Approach Angle
15 – 28°
Circular Interpolation Milling - Dmin
25 mm
Overhang
26 mm
Tool Exchange
PowerCard
Coolant Through
Yes
Circular Interpolation Milling - Dmax
30 mm
Dia/No. of Cutting Edges
16 mm/2L
Milling head suitable for insert shape
Round
Shank Type
Weldon shank

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning of the insert as the cutting edge wears. Note: ap max = 1.5 mm. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D3: 9 mm Overhang L1: 26 mm Lengthd1: 80 mm Overall length Ltot: 135 mm ShankDs h6: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.