Densimet Arbor for Screw-in Milling Cutters, Diameter 16 mm, Thread M x Length: M8X88

  • Mfr # 301374 M8X88

  • Zoro # G114774696


product price:  $752.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 mm
Vibration
damped
Thread Size
M8x88
Dia.
14 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
301374 M8X88
Zoro #
G114774696
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
40 mm
Thread Size
M8x88
Dia.
14 mm
Bore Dia.
8.5 mm
Shank Dia.
16 mm

Details

Vibration
damped
Item
Threaded copy mill arbor
Coolant Through
Yes

Description

Vibration-damping characteristics. Shank tolerance h6. Application: Particularly for use in Shrink-fit holders. Vibration: damped Bore Dia D1: 8.5 mm Dia D2: 14 mm Reach L1: 40 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.