Diabolo Solid Carbide Ball Nose End Mill, for Hard Steels, TiAlN Coated, 8 mm

  • Mfr # 207372 8

  • Zoro # G014383431


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
f8
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Copying
0.4 mm
Color Ring
red
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207372 8
Zoro #
G014383431
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Copying
0.4 mm
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Diameter D2
9.3 mm
Shank Dia.
10 mm
Neck Dia.
7.8 mm
Milling Diameter
8 mm
Overall Length
120 mm
Length of Cut
7 mm
Corner Radius
4 mm

Details

Shank Tolerance
h6
Color Ring
red
Feed Fz For Copy Milling in Steel < 65 HRC
0.06 mm
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
End Mill Style
Ball
End Mill Cutting Type
HPC
Finish
TiAlN
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
Overall Reach
32 mm
End Mill Material
Carbide
Coolant Through
No
Series
Diabolo
Type
H
Shank Type
DIN 6535 HA to h6
Number of Flutes
2

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining. Taper transition with 1.5 Deg angle a. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 7 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 7.8 mm Overall length L: 120 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.