Diabolo Solid Carbide Copy Slot Drill, for Hard Steels, TiAlN Coated, 0.6X5 mm

  • Mfr # 207373 0,6X5

  • Zoro # G114383652


product price:  $68.89
/ea

Key Features

Overall Length
45 mm
Length of Cut
0.48 mm
Series
Diabolo
Neck Dia.
0.57 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207373 0,6X5
Zoro #
G114383652
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
45 mm
Length of Cut
0.48 mm
Neck Dia.
0.57 mm
Milling Diameter
0.6 mm
Shank Dia.
4 mm
Corner Radius
0.3 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Tolerance Nominal Diameter
0 / -0.005
Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Copying
0.024 mm

Details

Series
Diabolo
Coolant Through
No
End Mill Style
Ball
Shank Type
DIN 6535 HA to h5
Type
H
End Mill Material
Carbide
Number of Flutes
2
Helix Angle
25 Degrees
Cutting Direction
horizontal, oblique and vertical
Overall Reach
5 mm
Finish
TiAlN
Color Ring
red
Correction Factor Ap Corr
0.8
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Steel < 65 HRC
0.015 mm
Type of Product
Ball-nosed slot drill

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.05xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 25 degrees No. of teeth Z: 2 Flute length Lc: 0.48 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 5 mm Recess Dia. D1: 0.57 mm Overall length L: 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.