Diabolo Solid Carbide Torus End Mill, for Hard Steels, TiAlN Coated, 0.4X2 mm

  • Mfr # 206155 0,4X2

  • Zoro # G814384720


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Length of Cut
0.4 mm
Cutting Direction
horizontal, oblique and vertical
Neck Dia.
0.38 mm
Correction Factor Fz
1.25
Type of Product
Torus cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206155 0,4X2
Zoro #
G814384720
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
0.4 mm
Neck Dia.
0.38 mm
Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.02 mm
Overall Length
50 mm
Milling Diameter
0.4 mm
Corner Radius
0.05 mm
Shank Dia.
4 mm
Maximum Cutting Depth Ap Max When Side Milling
0.04 mm
Tolerance Nominal Diameter
0 / -0.005

Details

Cutting Direction
horizontal, oblique and vertical
Correction Factor Fz
1.25
Type of Product
Torus cutter
Feed Fz For Copy Milling in Steel < 65 HRC
0.012 mm
Series
Diabolo
Helix Angle
25 Degrees
Shank Type
DIN 6535 HA to h5
End Mill Material
Carbide
Overall Reach
2 mm
Coolant Through
No
Finish
TiAlN
Number of Flutes
2
End Mill Style
Corner Radius
Color Ring
red
Feed Fz For Side Milling in Steel < 65 HRC
0.012 mm
Type
H
Correction Factor Ap Corr
1

Description

GARANT Diabolo: Special geometry, coating and carbide for hard machining in the high-performance field. Suitable even for machining electrolytic copper. Double-relief ground with 2 chamfers hollow ground for high-precision hard machining. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! Values for: side milling: ap = 0.1xDxapcorr copying: ap = 0.05xDxapcorr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 25 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 0.4 mm Corner radius R1: 0.05 mm Overhang length L1 incl. recess: 2 mm Recess Dia. D1: 0.38 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.