
Dial Indicator, Shock-Resistant, Measuring Range / Body Diameter: 10/58 mm
Mfr # 432110 10/58
Zoro # G414556763
product price: $88.69
/ea
Free Shipping & Returns
Key Features
Graduations
0.01 mm
Standards
DIN 878
Measurement Technology
Analogue
Body Dia.
58 mm
Rotatable Dial Face
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
432110 10/58
Zoro #
G414556763
UPC #
-
Country of Origin
Germany
Dimensions
Body Dia.
58 mm
Details
Graduations
0.01 mm
Standards
DIN 878
Item
dial gauge
Measurement Technology
Analogue
Rotatable Dial Face
Yes
Max. Permissible Error
15 µm
Gauging Force
0.7 N
Packaging
sturdy box
Measuring Range
10 mm
Adjustable Tolerance Marks
Yes
Reading per Pointer Revolution
1 mm
Description
Dimensions to DIN EN ISO 463, issue June 2006. Shock-resistant precision dial indicators. Clamping shank Diameter 8 mm h6, hardened and ground. Outer ring of dial face can be rotated to zero the dial. Outer ring with 2 adjustable tolerance pointers. Central pointer for 1/100 mm reading, small pointer on sub-scale for 1 mm reading. Protected against shocks to the gears. With metal outer ring and metal back. Shocks are not transmitted directly to the mechanism. Particularly strong and tough. Standard: Shock-resistant precision dial indicators. Clamping shank Diameter 8 mm h6 hardened and ground. Outer ring of dial face can be rotated to zero the dial. Outer ring with 2 adjustable tolerance pointers. Central pointer for 1/100 mm reading small pointer on sub-scale for 1 mm reading. Optional extras: Special contact points No. 434900, 434910, 434915.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.