Digital Fine Boring Head, with HW63 Connection, Boring Range: 9.75 mm - 88.1 mm
- Mfr # 237591 HW63
- Zoro # G615356421
product price:Â
$
1,461.99
/ea
Free Shipping & Returns
Key Features
Overall Length
180 mm
Shank
ISO 9766
Shank Dia.
32 mm
Coolant Through
Yes
Machining Strategy
HPC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237591 HW63
- Zoro #
- G615356421
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 180 mm
- Shank Dia.
- 32 mm
- Shank Length
- 60 mm
- Depth Limit (Indexable Drill)
- 3 x D
- Reach Length
- 93 mm
Details
- Item
- Indexable Drill
- Shank
- ISO 9766
- Coolant Through
- Yes
- Machining Strategy
- HPC
- Overhang
- 120 mm
- Series
- HOLEX Pro
- No. of Cutting Edges
- 1
- Point Angle
- 180 Deg
- Max. Adjustment Limit
- 0.35 mm
- Connection
- HW63
Description
As Monoblock or with HW63 connection. With internal coolant supply Compact design. Application: For boring bars with shank 0 16 mm and precision boring bridges. With ISO indexable inserts type CC..0602... Recommendation: Best with indexable inserts No. 237695 and No. 237696. Through-coolant: yes External 0 D1: 55 mm Overhang A: 50 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.