Digital Fine Boring Head, with SK40 Connection, Boring Range: 9.75 mm - 88.1 mm
- Mfr # 237568 SK40
- Zoro # G915356374
product price:Â
$
2,122.99
/ea
Free Shipping & Returns
Key Features
Overall Length
154 mm
Shank Dia.
32 mm
Shank
ISO 9766
Shank Length
60 mm
Connection
SK40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237568 SK40
- Zoro #
- G915356374
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ISO 9766
- Connection
- SK40
- Overhang
- 94 mm
- Max. Adjustment Limit
- 0.35 mm
- Point Angle
- 180 Deg
- Series
- HOLEX Pro
- Coolant Through
- Yes
- Machining Strategy
- HPC
- No. of Cutting Edges
- 1
Dimensions
- Overall Length
- 154 mm
- Shank Dia.
- 32 mm
- Shank Length
- 60 mm
- Depth Limit (Indexable Drill)
- 2 x D
- Reach Length
- 67 mm
Description
Fine boring head 0 9.75 88.1 mm SK40 External 0 D1: 55 mm Reach L1: 70 mm Overhang A: 90 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.