Shop GARANT
See all product information
Create Account
Digital Micro-Adjustable Boring Head, with HW63 Connection, Projection: 110 mm
- Mfr # 237602 HW63
- Zoro # G115356426
product price:Â
$
1,686.99
/ea
Free Shipping & Returns
Key Features
Overall Length
126 mm
Shank Dia.
25 mm
Shank
ISO 9766
Overhang
70 mm
Point Angle
180 Deg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237602 HW63
- Zoro #
- G115356426
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 126 mm
- Shank Dia.
- 25 mm
- Shank Length
- 56 mm
- Depth Limit (Indexable Drill)
- 3 x D
- Reach Length
- 54 mm
Details
- Item
- Indexable Drill
- Shank
- ISO 9766
- Overhang
- 70 mm
- Point Angle
- 180 Deg
- Series
- HOLEX Pro
- Max. Adjustment Limit
- 0.25 mm
- No. of Cutting Edges
- 1
- Machining Strategy
- HPC
- Connection
- HW63
- Coolant Through
- Yes
Description
Adjustment accuracy 0.001 mm on the 0 using display unit No. 237601. Application: Best with insert No. 237695 237698. With arbor No. 237651 237656. Note: Insert toolholder 237604 5 for extending the 0 range from 104.9 to 134.1. Through-coolant: yes suitable indexable insert: CC..09T3.. Boring range 0: 86.9 116.1 mm Reach L1: 110 mm Insert screw: 237606 size 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.