Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dovetail Milling Cutter, Form D, 45 Deg, 28 mm

  • Mfr # 194020 28

  • Zoro # G214501093


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shape
D
Type of Product
Dovetail milling cutter
Color Ring
without
Feed Fz in Steel < 750 N/mm2
0.08 mm
Shank Tolerance
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194020 28
Zoro #
G214501093
UPC #
-
Country of Origin
South Africa

Dimensions

Tolerance Nominal Diameter
js16
Length of Cut
7.5 mm
Shank Diameter
16 mm
Maximum Cutting Depth Ap Max When Side Milling
7.5 mm
Min. Cutting Depth
0.01 mm
Neck Dia.
14 mm
Cutter Dia.
28 mm
Overall Length
80 mm

Details

Shape
D
Type of Product
Dovetail milling cutter
Color Ring
without
Feed Fz in Steel < 750 N/mm2
0.08 mm
Shank Tolerance
h6
Standard
DIN 1833
Direction of infeed
horizontal
Correction Factor Fz
1.25
Shank
DIN 1835 B to h6
End Mill Style
Chamfer
Flutes
10
Finish
uncoated
Corner Chamfer Angle
45 Degrees
End Mill Material
Cobalt High Speed Steel
Coolant Through
no

Description

Special surface treatment. Form D cuts only on the circumference, straight teeth. Note: For milling small dovetails in tool making and machine building.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.