Zoro Homepage

Engraving Tool with Steel Shank, 6mm Shank

  • Mfr # 217202 6

  • Zoro # G416120238


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Overall Length
40 mm
Insert Screw
219877 (T7; 0.9 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217202 6
Zoro #
G416120238
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
40 mm

Details

Insert Screw
219877 (T7; 0.9 Nm)
Item
Cutter holder

Description

Steel shank for engraving 6 mmOverall length Ltot: 40 mm Insert screw: 219877 T7- 0.9 Nm suitable indexable insert: 217210 - 217216- 217234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.