Shop GARANT
See all product information
Create Account
Face Mill Arbor with Cooling Channel Bore, HSK-A 100 Short, Clamping Diameter: 16mm
- Mfr # 306675 16
- Zoro # G814775474
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Machining Strategy
HPC
Spare Milling Cutter Lock Screw No. 309860 / 309861
16
Cooling Channel Bore
Not Pluggable
Taper Size
HSK100A
Clamping Dia.
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 306675 16
- Zoro #
- G814775474
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Taper Size
- HSK100A
- Clamping Dia.
- 16 mm
- Spigot Dia.
- 16 mm
- Outside Dia.
- 38 mm
- Milling Mandrel Length
- 17 mm
Details
- Machining Strategy
- HPC
- Spare Milling Cutter Lock Screw No. 309860 / 309861
- 16
- Cooling Channel Bore
- Not Pluggable
- Projection
- 50 mm
- Balance Quality
- G 2.5 at 25,000 rpm
- Shank Shape
- A
- Concentricity
- ≤ 6 µm
- Item
- Milling head arbor
- Suitable Toggle Spanner No. 309840
- 16
Description
Clamping Dia 40 with 4 tapped holes for drive blocks to DIN 2079. With Balluff/RFID chip bore. Increased collar contact surface. HSK mating faces machined. With Cooling Channel Bores. Application: For clamping shell end Mills and Milling cutter heads. Supplied with: Lock screw Optional extras: Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, toggle wrench No. 309840. Overhang dimension A: 50 mm External Dia D: 38 mm Milling mandrel length L4: 17 mm Spare Milling cutter lock screw No. 309860 / 309861: 16 Suitable toggle wrench No. 309840: 16
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.