Face Mill Arbor with Cooling Channel Bore, HSK-F 63 Short, Clamping Diameter: 22mm

  • Mfr # 306531 22

  • Zoro # G514775149


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Cooling Channel Bore
Not Pluggable
Milling Mandrel Length
19 mm
Suitable Toggle Spanner No. 309840
22
Adapter
HSK-F 63 short
Machining Strategy
HPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306531 22
Zoro #
G514775149
UPC #
-
Country of Origin
India

Dimensions

Milling Mandrel Length
19 mm
Spigot Dia.
22 mm
Outside Dia.
48 mm
Clamping Dia.
22 mm

Details

Cooling Channel Bore
Not Pluggable
Suitable Toggle Spanner No. 309840
22
Item
Milling head arbor
Adapter
HSK-F 63 short
Machining Strategy
HPC
Balance Quality
G 2.5 at 25,000 rpm
Spare Milling Cutter Lock Screw No. 309860 / 309861
22
Shank Shape
F
Concentricity
≤ 6 µm
Projection
50 mm

Description

Clamping Dia 40 with 4 tapped holes for drive blocks to DIN 2079. With RFID/Balluffchip bore. Increased collar contact surface. HSK mating faces machined. With Cooling Channel Bores. Application: For clamping shell end Mills and Milling cutter heads. Supplied with: Lock screw Note: Without a thread for the coolant pipe. Overhang dimension A: 50 mm External Dia D: 48 mm Milling mandrel length L4: 19 mm Spare Milling cutter lock screw No. 309860 / 309861: 22 Suitable toggle wrench No. 309840: 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.