
Face Mill, with Threaded Shank, for RP. Inserts, 20mm Diameter, 2 Inserts
Mfr # 212006 20/2
Zoro # G516120282
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
15 – 30°
Insert Screw
219878 2 (9IP; 2.2 Nm)
Cutting Dia.
20 mm
Overall Length
30 mm
Circular Interpolation Milling - Dmin
30 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212006 20/2
Zoro #
G516120282
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
20 mm
Overall Length
30 mm
Free length
30 mm
Ramping Length for αmax
7.45 mm
Diameter 3
10 mm
Diameter 2
17.7 mm
Diameter 1
10.5 mm
Details
Cutting Angle
15 – 30°
Item
Copy mill
Insert Screw
219878 2 (9IP; 2.2 Nm)
Dia/No. of Cutting Edges
20 mm/2
Circular Interpolation Milling - Dmin
30 mm
Number of Teeth
2
Circular Interpolation Milling - Dmax
38 mm
Tool Exchange
PowerCard
Axial Rake Angle
2°
Shank Type
with threaded shank
Circular interpolation milling ap
0.7 mm
Mounting Thread
M10
Milling head suitable for insert shape
Round
Ramping Angle
5.37°
Fz Helix
0.7
Approach Angle
15 – 30°
Coolant Through
Yes
Description
Version: The latest generation of copy and face milling cutters. Indexed round inserts ensure stable conditions and secure the insert against accidental twisting during use. The optimised form fit between the indexable insert and insert seat ensures exceptional process reliability. Note: ap max = 5.0 mm. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2D1 h6: 10.5 mmD2: 17.7 mmD3: 10 mm Overall length Ltot: 30 mm Mounting thread M: M10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.