
FeedKing High Feed Rate Milling Cutter, with Bore, 50mm Diameter, 5 Inserts
Mfr # 212910 50/5
Zoro # G216120247
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219933 (15IP; 3.8 Nm)
Number of Teeth
5
Overall Length
40 mm
Cutting Angle
9°
Series
FeedKing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212910 50/5
Zoro #
G216120247
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
40 mm
Cutting Dia.
50 mm
Ramping Length for αmax
33.5 mm
Max. Cutting Depth
1.15 mm
Mounting Bore Dia.
22 mm
Free length
40 mm
Diameter 3
34 mm
Details
Insert Screw
219933 (15IP; 3.8 Nm)
Number of Teeth
5
Cutting Angle
9°
Item
Copy mill
Series
FeedKing
Fz Helix
0.7
Circular Interpolation Milling - Dmin
84 mm
Ramping Angle
0.51°
Circular interpolation milling ap
1.15 mm
Circular Interpolation Milling - Dmax
98 mm
Shank Type
with bore
Tool Exchange
PowerCard
Axial Rake Angle
5°
Coolant Through
Yes
Dia/No. of Cutting Edges
50 mm/5
Description
Version: Dynamic cutting edge geometry for highest feed rates. Extremely smooth cutting due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 5D3: 34 mm maximum cutting depth ap max: 1.15 mm Overall length Ltot: 40 mm Mounting bore : 22 mm Circular interpolation millingDmin: 84 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.