
FeedKing High Feed Rate Milling Cutter, with Plain Shank, 25mm Diameter, 3L Inserts
Mfr # 212902 25/3L
Zoro # G316120246
product price: $387.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
20 mm
Number of Teeth
3
Cutting Dia.
25 mm
Insert Screw
219810 (9IP; 2.2 Nm)
Cutting Angle
10°
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212902 25/3L
Zoro #
G316120246
UPC #
-
Country of Origin
Italy
Dimensions
Shank Dia.
20 mm
Cutting Dia.
25 mm
Overall Length
180 mm
Max. Cutting Depth
0.85 mm
Ramping Length for αmax
11 mm
Diameter 3
12 mm
Details
Number of Teeth
3
Item
Copy mill
Insert Screw
219810 (9IP; 2.2 Nm)
Cutting Angle
10°
Series
FeedKing
Circular Interpolation Milling - Dmin
37 mm
Overhang
35 mm
Fz Helix
0.7
Tool Exchange
PowerCard
Shank Type
Plain shank
Circular interpolation milling ap
0.85 mm
Ramping Angle
1.56°
Axial Rake Angle
5°
Circular Interpolation Milling - Dmax
48 mm
Dia/No. of Cutting Edges
25 mm/3L
Coolant Through
Yes
Machining Strategy
HPC
Description
Version: Dynamic cutter geometry for highest feed rates. Extremely smooth cutting action due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces- thereby reducing the stress on the main spindle. Advantage: Particularly cost-effective due to exceptionally sturdy 4-edge inserts. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 3D3: 12 mm maximum cutting depth ap max: 0.85 mm Overhang L1: 35 mm Overall length Ltot: 180 mm ShankDs h6: 20 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.