Shop GARANT
See all product information
Create Account
Fine Boring Head, with HW63 Connection, Boring Range: 86 mm - 402 mm
- Mfr # 237571 HW63
- Zoro # G715356352
product price:Â
$
2,535.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
20 mm
Shank
ISO 9766
No. of Cutting Edges
1
Series
HOLEX Pro
Shank Length
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237571 HW63
- Zoro #
- G715356352
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 114 mm
- Shank Dia.
- 20 mm
- Shank Length
- 50 mm
- Depth Limit (Indexable Drill)
- 3 x D
- Reach Length
- 48 mm
- Size (in.)
- 19/32 in
Details
- Item
- Indexable Drill
- Shank
- ISO 9766
- No. of Cutting Edges
- 1
- Series
- HOLEX Pro
- Coolant Through
- Yes
- Max. Adjustment Limit
- 0.25 mm
- Point Angle
- 180 Deg
- Machining Strategy
- HPC
- Overhang
- 64 mm
Description
Application: Insert toolholders with suitable standard ISO insert type CC..09T3.. Through-coolant: yes External 0 D1: 80 mm Reach L1: 89.5 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.