Shop GARANT
See all product information
Create Account
Micro-Adjustable Boring Head, with HW50 Connection, Projection: 90 mm
- Mfr # 237600 HW50
- Zoro # G715356413
product price:Â
$
1,262.99
/ea
Free Shipping & Returns
Key Features
Shank
ISO 9766
Shank Dia.
20 mm
Series
HOLEX Pro
No. of Cutting Edges
1
Shank Length
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237600 HW50
- Zoro #
- G715356413
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 117 mm
- Shank Dia.
- 20 mm
- Shank Length
- 50 mm
- Depth Limit (Indexable Drill)
- 3 x D
- Reach Length
- 51 mm
Details
- Item
- Indexable Drill
- Shank
- ISO 9766
- Series
- HOLEX Pro
- No. of Cutting Edges
- 1
- Machining Strategy
- HPC
- Overhang
- 67 mm
- Point Angle
- 180 Deg
- Max. Adjustment Limit
- 0.25 mm
- Connection
- HW50
- Coolant Through
- Yes
Description
Adjustment accuracy 0.002 mm on the 0 via vernier. Application: Best with insert No. 237695 237698. With arbor No. 237651 237656. Note: Insert toolholder 237604 5 for extending the 0 range from 84.9 to 105.1. Insert toolholder 237604 5 for extending the 0 range from 104.9 to 134.1. Insert toolholder 237604 5 for extending the 0 range from 104.9 to 134.1. Through-coolant: yes suitable indexable insert: CC..09T3.. Boring range 0: 66.9 87.1 mm Reach L1: 90 mm Insert screw: 237606 size 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.