Shop GARANT
See all product information
Create Account
Fine Boring Head, with HW63 Connection, Boring Range: 9.75 mm - 152.1 mm
- Mfr # 237513 HW63
- Zoro # G815356375
product price:Â
$
1,461.99
/ea
Free Shipping & Returns
Key Features
Overall Length
143 mm
Shank
ISO 9766
Shank Dia.
25 mm
Reach Length
71 mm
Connection
HW63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237513 HW63
- Zoro #
- G815356375
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 143 mm
- Shank Dia.
- 25 mm
- Reach Length
- 71 mm
- Shank Length
- 56 mm
- Depth Limit (Indexable Drill)
- 4 x D
Details
- Item
- Indexable Drill
- Shank
- ISO 9766
- Connection
- HW63
- Max. Adjustment Limit
- 0.25 mm
- Series
- HOLEX Pro
- Overhang
- 87 mm
- Point Angle
- 180 Deg
- Machining Strategy
- HPC
- No. of Cutting Edges
- 1
- Coolant Through
- Yes
Description
Suitable for: Insert screw No. 219805. Note: Insert toolholder 237531 for extending the 0 range from 105.75 to 119.1mm up to 132.1 with the adapter 237534. Insert toolholder 237532 for extending the 0 range from 125.75 to 139.1mm up to 152.1 with the adapter 237534. External 0 D1: 63 mm Reach L1: 50.5 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.