Shop ERICKSON
See all product information
Create Account
Indexable Thread Cutting Unit Head, PSC63S40XLSER16, 143.00mm L
- Mfr # 6341533
- Zoro # G3570224
product price:Â
$
945.99
/ea
Free Shipping & Returns
Key Features
Overall Length
143.00mm
Insert Size
16
Rake
-1 Degrees Axial, -15 Degrees Radial
Coolant Fed
Coolant Through
Center to Cutting Tip
27.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6341533
- Zoro #
- G3570224
- UPC #
- 4056544994486
- Country of Origin
- United States
- Item
- Indexable Thread Cutting Unit Head
- ANSI Code
- PSC63S40XLSER16
- Rake
- -1 Degrees Axial, -15 Degrees Radial
- Cutting Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Center to Cutting Tip
- 27.00mm
- Insert Holding Type
- Clamp
- Number of Coolant Holes
- 1
- ISO Number
- PSC63S40XLSER16
- Cutting Application
- Laydown Threading
- Standards
- ISO 26623
- Toolholder Style
- PSC63S
- Insert Style
- LT16NR
Dimensions
- Overall Length
- 143.00mm
- Insert Size
- 16
- Min. Bore Dia.
- 50.00mm
- Max. Bore Depth
- 80.00mm
- Connection Size
- 63.00mm
- Wire Rope Length
- 143.00mm
- Length
- 143.00mm
Description
Indexable Thread Cutting Unit Head, PSC63S, Overall Length 143.00mm, PSC63S40XLSER16, 27.00mm, Coolant Through, Laydown Threading, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.