Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gripp Front Jaw, LANG System, for Type: 63

  • Mfr # 361151 63

  • Zoro # G015114911


product price: $185.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361151 63
Zoro #
G015114911
UPC #
-
Country of Origin
Germany

Description

3 mm contact face. Pre-impression of the serrated contour necessary. Advantage: Turning the jaw provides a second clamping step. Suitable for: Top jaws No. 361124 361127, No. 361133 and No. 361135. Stepped jaws No 361295 361296. Jaw width b: 63 mm Jaw height h: 20 mm Jaw length l: 12 mm suitable for color code: Xpent0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.