
Hand Tap Set, 2 Pc, HSS, #10-24
Mfr # 130700 10-24
Zoro # G414423881
product price: $12.15
/eaKey Features
Overall Length
50
Tap Material
HSS
Tap Finish
Uncoated
Shank Dia.
5.5 mm
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130700 10-24
Zoro #
G414423881
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
50
Tap Thread Size
#10-24
Shank Dia.
5.5 mm
Details
Item
Tap
Tap Material
HSS
Tap Finish
Uncoated
Thread Type
UNC
Cutting Direction - Machining
Right-Hand
Standards
DIN 351
Type
Hand tap
Description
2-piece set comprising taper and plug tap. Application: For UNC uniform coarse threads ASME B1.1. Thread type: UNC Tool material: HSS Standard: DIN 351 Threads per inch: 24 Thread Dia. 4.83 mm Overall length L: 50 mm Shank Dia. Ds: 5.5 mm Shank square: 4.3 mm Tapping hole Dia. 3.9 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.