Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Torque Hydraulic Chuck, Short, PSC63, Clamping Range: 20mm

  • Mfr # 308556 20

  • Zoro # G714774294


product price: $684.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308556 20
Zoro #
G714774294
UPC #
-
Country of Origin
Germany

Description

With RFID/Balluffchip bore. Axial length adjustment adjustment 10 mm available. Flexible due to use of reducing sleeves. Very high total rigidity due to optimized design. Application: Maximum transmissible torque 550 Nm, version HT High Torque. For drilling, reaming and milling. For rough machining when milling. Ideal damping characteristics, resulting in optimum surface finishes, increased tool life and spindle protection. Optional extras: Boring bar shanks No. 302150, 302155, 302160 and 302165. Machining strategy: HPC Clamping Dia D1: 20 mm Overhang dimension A: 80 mm External Dia D: 49 mm Reach L1: 41 mm suitable reducing adapter: 302160, 302155

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.