Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Boring Bar, AH08H STLDL07, for TDAT 07 Inserts, Left-Hand

  • Mfr # 268816 66/07

  • Zoro # G514820474


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Size
66/07
Cutting Direction
Left-Hand
Setting Angle
95 Angle
ISO Number
AH08H STLDR/L07
Application
Internal longitudinal turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268816 66/07
Zoro #
G514820474
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
66/07
Free Length
66 mm
Max. Bore Dia.
5 x D
Clamping Height
7.49 mm
Shank Dia.
8 mm
Min. Pre-Drill Diameter Dmin
9.14 mm
Overall Length
100 mm
Insert Size
7 mm

Details

Cutting Direction
Left-Hand
Setting Angle
95 Angle
ISO Number
AH08H STLDR/L07
Application
Internal longitudinal turning
Coolant Through
Yes
Shank Type
Boring bar
Material
HSS
Insert Shape
Triangle
Item
Boring bar
Center Offset
4.8 mm
Insert Assignment
neutral

Description

Boring bar HSS 66/07 mmStandard: Works standard Shank Diameters: 8 mm ISO code toolholder: AH08H STLDR/L07 Setting angle k: 95 degrees suitable indexable insert: TDAT 07010. Minimum pre-drill Diametermin: 9.14 mm Center offset L3: 4.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.