Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Boring Bar, AH16Q SVUCR11, for VC 2 Inserts, Right-Hand

  • Mfr # 261334 16/11

  • Zoro # G614820626


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Size
16/11
Clamping Height
15 mm
Shank Type
Boring bar
Cutting Direction
Right-Hand
Max. Bore Dia.
5 x D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261334 16/11
Zoro #
G614820626
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
16/11
Clamping Height
15 mm
Max. Bore Dia.
5 x D
Min. Pre-Drill Diameter Dmin
21 mm
Shank Dia.
16 mm
Free Length
75 mm
Head Length
20 mm
Insert Size
11 mm
Overall Length
180 mm

Details

Item
Boring bar
Shank Type
Boring bar
Cutting Direction
Right-Hand
Coolant Through
Yes
Insert Shape
35 Degrees Diamond
Setting Angle
93 Angle
ISO Number
AH16Q SVUCR/L11
Insert Assignment
left-hand and neutral
Application
Internal longitudinal turning
Material
HSS
Center Offset
11 mm

Description

Boring bar HSS 16/11 mmStandard: Works standard Shank Diameters: 16 mm ISO code toolholder: AH16Q SVUCR/L11 Setting angle k: 93 degrees suitable indexable insert: VC 1103 Minimum pre-drill Diametermin: 21 mm Center offset L3: 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.