Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Boring Bar, AH20R SDUCL11, for DC 3 Inserts, Left-Hand

  • Mfr # 260333 20/11

  • Zoro # G414821298


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200 mm
Insert Assignment
right-hand and neutral
Material
HSS
ISO Number
AH20R SDUCR/L11
Max. Bore Dia.
5 x D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260333 20/11
Zoro #
G414821298
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
200 mm
Max. Bore Dia.
5 x D
Insert Size
11 mm
Free Length
90 mm
Shank Dia.
20 mm
Size
20/11
Clamping Height
18 mm
Min. Pre-Drill Diameter Dmin
26 mm

Details

Insert Assignment
right-hand and neutral
Material
HSS
ISO Number
AH20R SDUCR/L11
Overhang
100 mm
Cutting Direction
Left-Hand
Shank Type
Boring bar
Insert Shape
55 Degrees Diamond
Item
Boring bar
Coolant Through
Yes
Center Offset
16 mm
Application
Internal longitudinal turning
Setting Angle
93 Angle

Description

Boring bar HSS 20/11 mmStandard: Works standard Shank Diameters: 20 mm ISO code toolholder: AH20R SDUCR/L11 Setting angle k: 93 degrees suitable indexable insert: DC 11T3 Minimum pre-drill Diametermin: 26 mm Center offset L3: 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.