Shop GARANT
See all product information
Create Account
Steel Boring Bar, A1216M SDUCL07, for DC 2 Inserts, Left-Hand
- Mfr # 260343 1216/07
- Zoro # G614820329
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Overall Length
150 mm
Insert Shape
55 Degrees Diamond
Size
1216/07
Head Length
40.5 mm
Insert Size
7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260343 1216/07
- Zoro #
- G614820329
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Boring Bar
- Insert Shape
- 55 Degrees Diamond
- Application
- Internal longitudinal turning
- Shank Type
- Boring bar
- Center Offset
- 11 mm
- Coolant Through
- Yes
- Setting Angle
- 93 Angle
- Cutting Direction
- Left-Hand
- ISO Number
- A1216M SDUCR/L07
Dimensions
- Overall Length
- 150 mm
- Size
- 1216/07
- Head Length
- 40.5 mm
- Insert Size
- 7 mm
- Neck Width
- 12 mm
- Min. Pre-Drill Diameter Dmin
- 18 mm
- Usable Depth
- 4.9 mm
- Clamping Height
- 15 mm
- Shank Dia.
- 16 mm
- Max. Bore Dia.
- 3 x D
Description
Boring bar steel 1216/07 mmStandard: Works standard Shank Diameters: 16 mm ISO code toolholder: A1216M SDUCR/L07 Setting angle k: 93 degrees suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 18 mm Center offset L3: 11 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.