HSS Boring Bar, AH25R SVJCR16, for VC 3 Inserts, Right-Hand

  • Mfr # 261330 25/16

  • Zoro # G214820293


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Size
25/16
Clamping Height
24 mm
Cutting Direction
Right-Hand
Material
HSS
Head Length
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261330 25/16
Zoro #
G214820293
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
25/16
Clamping Height
24 mm
Head Length
44 mm
Insert Size
16 mm
Shank Dia.
25 mm
Overall Length
200 mm
Min. Pre-Drill Diameter Dmin
28 mm
Max. Bore Dia.
5 x D
Neck Width
14.5 mm

Details

Item
Boring bar
Cutting Direction
Right-Hand
Material
HSS
ISO Number
AH25R SVJCR/L16
Insert Assignment
left-hand and neutral
Setting Angle
142 Angle
Coolant Through
Yes
Insert Shape
35 Degrees Diamond
Center Offset
3.5 mm
Shank Type
Boring bar
Application
Internal longitudinal turning

Description

Boring bar HSS 25/16 mmStandard: Works standard Shank Diameters: 25 mm ISO code toolholder: AH25R SVJCR/L16 Setting angle k: 142 degrees suitable indexable insert: VC 1604 Minimum pre-drill Diametermin: 28 mm Center offset L3: 3.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.