Zoro Homepage

HSS Boring Bar, AH25R SVUCL16, for VC 3 Inserts, Left-Hand

  • Mfr # 261335 25/16

  • Zoro # G314821411


product price: $521.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261335 25/16
Zoro #
G314821411
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Boring bar HSS 25/16 mmStandard: Works standard Shank Diameters: 25 mm ISO code toolholder: AH25R SVUCR/L16 Setting angle k: 93 degrees suitable indexable insert: VC 1604 Minimum pre-drill Diametermin: 31.5 mm Center offset L3: 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.