HSS Boring Bar, AH25R SVUCR16, for VC 3 Inserts, Right-Hand

  • Mfr # 261334 25/16

  • Zoro # G814820648


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Size
25/16
Max. Bore Dia.
5 x D
Coolant Through
Yes
Min. Pre-Drill Diameter Dmin
31.5 mm
Insert Shape
35 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261334 25/16
Zoro #
G814820648
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
25/16
Max. Bore Dia.
5 x D
Min. Pre-Drill Diameter Dmin
31.5 mm
Free Length
115 mm
Insert Size
16 mm
Shank Dia.
25 mm
Overall Length
200 mm
Head Length
25.5 mm
Clamping Height
23 mm

Details

Coolant Through
Yes
Insert Shape
35 Degrees Diamond
Insert Assignment
left-hand and neutral
Shank Type
Boring bar
Application
Internal longitudinal turning
ISO Number
AH25R SVUCR/L16
Item
Boring bar
Setting Angle
93 Angle
Material
HSS
Cutting Direction
Right-Hand
Center Offset
17 mm

Description

Boring bar HSS 25/16 mmStandard: Works standard Shank Diameters: 25 mm ISO code toolholder: AH25R SVUCR/L16 Setting angle k: 93 degrees suitable indexable insert: VC 1604 Minimum pre-drill Diametermin: 31.5 mm Center offset L3: 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.