Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Boring Bar Set, 3 Pieces, for DC 2 Inserts, Left-Hand

  • Mfr # 260335

  • Zoro # G514821389


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Usable Depth
5 mm
Overall Length
100 mm, 125 mm, 150 mm
Center Offset
7 mm, 9 mm, 11 mm
Material
HSS
Clamping Height
9 mm; 11 mm; 15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260335
Zoro #
G514821389
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Usable Depth
5 mm
Overall Length
100 mm, 125 mm, 150 mm
Clamping Height
9 mm; 11 mm; 15 mm
Neck Width
8 mm, 10 mm, 12 mm
Min. Pre-Drill Diameter Dmin
12.5 mm; 15.5 mm; 19.5 mm
Head Length
22 mm, 28 mm, 36 mm
Max. Bore Dia.
5 x D

Details

Cutting Direction
Left-Hand
Item
Boring bar
Center Offset
7 mm, 9 mm, 11 mm
Material
HSS
Coolant Through
Yes
Insert Shape
55 Degrees Diamond
ISO Number
AH0810H SDUCR/L07, AH1216M SDUCR/L07, AH1012K SDUCR/L07

Description

Boring bar set HSS Standard: Works standard ISO code toolholder: AH0810H SDUCR/L07 ISO code toolholder: AH1216M SDUCR/L07 ISO code toolholder: AH1012K SDUCR/L07 suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 12.5 mm Minimum pre-drill Diametermin: 15.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.