Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-Co8 End Mill for Aluminum, Uncoated, 16 mm

  • Mfr # 191320 16

  • Zoro # G214380773


product price: $45.35
/ea

Key Features

Length of Cut
32 mm
Cutter Dia.
16 mm
Coolant Through
No
Material - Machining
Cobalt High Speed Steel
Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191320 16
Zoro #
G214380773
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
32 mm
Cutter Dia.
16 mm
Depth of Cut
32 mm (side milling); 16 mm (slot milling from solid)
Shank Dia.
16 mm
Overall Length
92 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm (slot milling from solid)
Min. Cutting Depth
0.01 mm

Details

Coolant Through
No
Material - Machining
Cobalt High Speed Steel
Flutes
3
Finish
uncoated
Type
W
Shank
DIN 1835 B to h6
Correction Factor Fz
1.25
Direction of infeed
horizontal, oblique and vertical
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.046 mm
End Mill Style
Square
Corner Chamfer Angle
90 Degrees
Standard
DIN 844 B
Type of Product
End Mill
Color Ring
yellow
Shank Tolerance
h6
Helix Angle
42 Degrees

Description

Center cutting teeth for plunging. Eccentric relief ground. Wide, precision ground chip flutes. Extremely fine workpiece surfaces due to precisely ground cutting edges. Special rake angle for aluminium. Note: For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.