
HSS-Co8 End Mill, Uncoated, 11 mm
Mfr # 191530 11
Zoro # G014373999
product price: $39.35
/eaKey Features
Standard
DIN 844 B
Type of Product
End Mill
Coolant Through
no
Min. Cutting Depth
0.01 mm
Color Ring
without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191530 11
Zoro #
G014373999
UPC #
-
Country of Origin
Japan
Dimensions
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
k10
Maximum Cutting Depth Ap Max When Side Milling
45 mm
Overall Length
102 mm
Length of Cut
45 mm
Shank Dia.
12 mm
Milling Diameter
11 mm
Details
Standard
DIN 844 B
Type of Product
End Mill
Coolant Through
no
Color Ring
without
Shank Tolerance
h6
Type
N
Corner Chamfer Angle
90 Degrees
Correction Factor Fz
1.25
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square
Helix Angle
30 Degrees
Number of Flutes
5
Shank Type
DIN 1835 B to h6
Finish
uncoated
Cutting Direction
horizontal and oblique
Description
Multi-flute end mill. End face recessed. Eccentric relief ground.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.