
HSS-Co8 End Mill, Uncoated, 12 mm
Mfr # 191530 12
Zoro # G314373873
product price: $39.35
/eaKey Features
Shank Tolerance
h6
Correction Factor Fz
1.25
Coolant Through
no
Corner Chamfer Angle
90 Degrees
Type
N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191530 12
Zoro #
G314373873
UPC #
-
Country of Origin
Japan
Dimensions
Tolerance Nominal Diameter
k10
Maximum Cutting Depth Ap Max When Side Milling
53 mm
Min. Cutting Depth
0.01 mm
Shank Dia.
12 mm
Milling Diameter
12 mm
Overall Length
110 mm
Length of Cut
53 mm
Details
Shank Tolerance
h6
Correction Factor Fz
1.25
Coolant Through
no
Corner Chamfer Angle
90 Degrees
Type
N
Standard
DIN 844 B
Color Ring
without
Type of Product
End Mill
Shank Type
DIN 1835 B to h6
End Mill Style
Square
Finish
uncoated
Helix Angle
30 Degrees
Cutting Direction
horizontal and oblique
Number of Flutes
5
End Mill Material
Cobalt High Speed Steel
Description
Multi-flute end mill. End face recessed. Eccentric relief ground.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.