
HSS-Co8 End Mill, Uncoated, 12 mm
Mfr # 191620 12
Zoro # G014374385
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
12 mm
Milling Diameter
12 mm
Shank Type
DIN 1835 B to h6
Helix Angle
30 Degrees
Cutting Direction
horizontal and oblique
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191620 12
Zoro #
G014374385
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
12 mm
Milling Diameter
12 mm
Length of Cut
75 mm
Overall Length
125 mm
Tolerance Nominal Diameter
k10
Maximum Cutting Depth Ap Max When Side Milling
75 mm
Min. Cutting Depth
0.01 mm
Details
Shank Type
DIN 1835 B to h6
Helix Angle
30 Degrees
Cutting Direction
horizontal and oblique
Finish
uncoated
Number of Flutes
5
End Mill Material
Cobalt High Speed Steel
End Mill Style
Square
Correction Factor Fz
1.25
Color Ring
without
Coolant Through
no
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Type
N
Type of Product
End Mill
Description
Multi-flute end mill. End face recessed. Advantage: Particularly for machining at recessed or difficult to access places or for milling deep opened ended pockets in one operation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.